Shop All Tape Measures
Duck Brand
Duck 519244 25 in. x 25 ft. Hold It For Rugs Tape
Mfr # 172873
Zoro # G604146613
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 172873
- Zoro # G604146613
- Country of Origin United States
- Category Tape Measures
Description
Features
- Non-Slip Latex With Adhesive Backing.
- Removable & Repositionable Adhesive.
- Keeps Your Rugs & Mats In Place Without Any Floor Damage & Without Residue.
- Holds Rugs & Mats Securely In Place.
- Safe For All Hard Floor Surfaces.
- Size - 2.5 in. x 25 ft.
- Dimension - 4 x 2.62 x 5.5 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- DEWALT 3/8" Replacement Cutting Die Set (DCS35038)
- HARDIN 7 Inch Vacuum Dust Shroud Cover (Plastic) with 3 Inch ID for Dustless Grinder (DS7P)
- CRESCENT LUFKIN 1/2" x 50' Engineer's Fiberglass Tape Measure (FE050D)
- TITAN Tape Measure, 33Ft (TIT10908)
- LUFKIN Shockforce Series Tape Measure, 16 Ft L Blade, 1-3/16 In W Blade, Nylon/Steel Blade (L1116-02)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot (50142)
- KESON 25 ft Engineer's Tape Measure, 1 in Blade (PGT181025V)
- MILWAUKEE TOOL 8m/26 ft. STUD Tape Measure (48-22-9726)
- KESON 25 ft Tape Measure, 1 in Blade (PGPRO1825V)
- Duck Brand Tape Measures