Duck 285988 2 in. x 5 ft. Waterproof Tape; Black
Mfr # 285988
Zoro # G604039168
Key Features
- Tape Color Black
- Tape Width 2 in
- Tape Length 5 ft
- Tape Application General Purpose, Multi Surface, Outdoor, Indoor
- Adhesion Strength Hyper-Aggressive
Product Information
- Brand Duck Brand
- MFR # 285988
- Zoro # G604039168
- UPC # 10075353317140
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 ft |
Details
Tape Color | Black |
Item | Duct Tape |
Tape Application | General Purpose, Multi Surface, Outdoor, Indoor |
Adhesion Strength | Hyper-Aggressive |
Description
Waterproof Tape
Strong waterproof tape provides tough waterproof adhesion under wet and dry conditions. Built with R-Flex Technology, T-REX waterproof tape can stretch up to 700% of its original length. It's strong enough to be used for general purpose indoor or outdoor fixes that require a waterproof seal, like repairing a rip in an above-ground pool or temporarily stopping a leak in a water pipe. Apply it underwater and push it into cracks and rough, dirty surfaces. Formulated to withstand extreme temperatures from -70F to 200F, its UV-resistant formulation won't break down under harsh sunlight.
Specifications- Color: Black
- Product Type: Duct Tape
- Recycled: No
- Strength Type: Adhesive
- Tape Length: 5 ft.
- Tape Width: 2"
- Assembly Required: No assembly is required
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- J-B WELD Adhesive Remover, MarineWeld Series, Gray, 0.39 oz, Pen, 1:01 Mix Ratio, 6 hr Functional Cure (8272)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK (DT-6)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (212-HTD)
- DUCK BRAND Paint Tape 1.41X60Yd Blu (240194)
- DUCK BRAND Paint Tape 1.88X60Yd Blu (240195)
- DUCK BRAND Duck 240349 0.70 in. x 60 yd General Use Masking Tape - pack of 24 (12708)
- DUCK BRAND 2.83 in. W X 60 yd L Tan Regular Strength Masking Tape (286505)
- DUCK BRAND 0.7 in. W X 60 yd L Beige High Strength Masking Tape (286501)
- DUCK BRAND 394700 Masking Tape, 60 yd L, 188 in W, Beige (286511)
- FROST KING HC9A 31009 9FT HEAT TAPE W/THERMOSTAT (HC9)
- Duck Brand Masking Tapes