Shop All Masking Tapes
Duck Brand
Duck. 285724 T-Rex Packaging Tape; Crystal Clear - 1.88 in x 35 Yd.
Mfr # 285724
Zoro # G604014158
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 285724
- Zoro # G604014158
- UPC # 10075353949587
- Country of Origin United States
- Category Masking Tapes
Description
Features
- Designed for heavy-duty shipping and storage in your office or warehouse.
- T-Rex packaging tape is extra thick so you get the added strength and durability for the job at hand.
- This super thick 3.4 mil, clear packaging tape provides a tough seal to even the heaviest boxes.
- Hot melt adhesive for instant, quick stick.
- Extra thick for sealing heavy boxes.
- Stronger than acrylic tapes.
- Tape Type: Transparent Office
- Adhesive Material: Hot Melt
- Thickness: 3.4
- Color - Crystal Clear.
- Size - 1.88 in x 35 Yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Spray Foam Sealant, 12 oz, Beige (4293-04)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 qt, Can (PC-325-LV)
- ANTI-SEIZE TECHNOLOGY Weld Sealant, 91WS Series, Green, Liquid, Low Viscosity, High-Temperature Resistant, 50 mL Bottle (39912)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1 In. x 14 Yd. (48860G)
- DUCK BRAND 0.94 in. W X 60 yd L Beige Regular Strength Masking Tape (286502)
- DUCK BRAND 1.88 in. W X 60 yd L Beige Regular Strength Masking Tape (286504)
- DUCK BRAND Paint Tape 1.88X60Yd Blu (240195)
- DUCK BRAND 1.41 in. W X 60 yd L Beige Regular Strength Masking Tape (286503)
- DUCK BRAND 394700 Masking Tape, 60 yd L, 188 in W, Beige (286511)
- DUCK BRAND Paint Tape 1.41X60Yd Blu (240194)
- SCOTCH Masking Tape, Cream (2342)
- Duck Brand Masking Tapes