Shop All Pneumatic Parts
Duck Brand
Duck 283279 12 in. x 40 ft. Foam Cushioning
Mfr # 9068784
Zoro # G803979975
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # 9068784
- Zoro # G803979975
- Country of Origin China
- Category Pneumatic Parts
Description
Features
- Width: 12 in.
- Length: 480 in.
- Product Type: Foam Cushioning Roll
- Recyclable: Yes
- Color Family: White
- Material: Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-75-41)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1N)
- A & I PRODUCTS 5/16" Drive Type Fitting, 20 Pack 3.75" x4" x2" (A-GF516D)
- VIAIR Air Down Gauge, 0 to 60 psi, Storage Pouc (00032)
- CAMOZZI Male Connector, 1/4 OD X 10-32 Unf, Micro Barrel Connector (6512 04-32-M)
- 3M Rebuild Kit 54107, 1/pk (54107)
- DYNABRADE Disc, 2" Dia., Locking-Type, Medium, PK50 (78176)
- FESTO Branching Module FRM-D-MAXI (FRM-D-MAXI)
- DYNABRADE Bearing (01007)
- SPEEDAIRE Bushing (TT633040G)
- RAPIDAIR Maxline Tubing Straightener, 18 in (M8097)
- Duck Brand Pneumatic Parts