Shop All Shipping Labels
Duck Brand
Duck 280048 Address Labels- - pack of 12
Mfr # 9224569
Zoro # G903978878
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 9224569
- Zoro # G903978878
- Country of Origin China
- Category Shipping Labels
Description
Features
- Width: 3-9/16 in.
- Product Type: Address Labels
- Material: Paper
- Color Family: White
- Recyclable: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Toner Cartridge, GPR-38, Black (3766B003AA)
- DELL DELL 1100 COMP TONER (310-6640)
- SAFCO Desk-Side Printer Stand, Black/Silver (1856BL)
- GBC OFFICE PRODUCTS GROUP ACCO, Presstex Report Cover, Top Bound, Prong Clip, Letter, 2in Cap, Light Blue (17022)
- DUCK BRAND 3-1/2 in. W X 4-1/2 ft. L Address Labels (280048)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- TAPE LOGIC Tape Logic® Labels, "Radioactive II", 4" x 4", Black/White/Yellow, 500/Roll (DL5242)
- DYMO 4" x 2-1/8" Black/White Shipping Labels, Pk220 (30323)
- MACO White Laser/Inkjet Internet Shipping Labels, 5.5 x 8.5, White, PK200 (MML-0200)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Dark Blue, 500/Roll (DL636B)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 2 x 3-3/4, Matte White, 200/Pack (6873)
- Duck Brand Package Labels & Shipping Equipment