Shop All Duct Tapes
Duck Brand
Duck 241534 1.88 x 30 Yards T-REX White Duct Tape
Mfr # 241534
Zoro # G203701114
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lbs/in
- Duct Tape Thickness 17.0 mil
- Duct Tape Adhesive Natural rubber adhesive
- Tape Elongation 10%
- Tape Backing Material Polyethylene film with a cloth carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 241534
- Zoro # G203701114
- UPC # 20040074024759
- Country of Origin United States
- Category Duct Tapes
Details
Tensile Strength | 50 lbs/in |
Duct Tape Thickness | 17.0 mil |
Duct Tape Adhesive | Natural rubber adhesive |
Tape Elongation | 10% |
Tape Backing Material | Polyethylene film with a cloth carrier |
Description
1.88 x 30 Yard T-REX White Duct Tape
Double the thickness of ordinary tape. Features a thick aggressive adhesive that can stick to rough, dirtier surfaces. UV-resistant layer is built into the tough skin of the tape, giving this duct tape has the staying power to last through all types of weather and temperatures.
Specifications- Color: White
- Weight: 1.34 lbs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VHB Tape GPH-060GF 1" SQUARE (100/pack) (3M GPH-060GF 1" SQ-100/PK)
- JES INNOVATIONS Angle Nozzle for Sausage and Bulk Caulk Guns, 5-pk (SD-ANGLENOZZLE-5PK)
- 3M Wood Glue, Hi-Strength 90 Series, Beige, 16 oz, Bottle (90)
- LOCTITE Anaerobic Anaerobic Flange Sealant, 250 mL, Red, Temp Range -65 to 400 Degrees F (234225)
- DUCK BRAND Duct Tape Ylw Xfct 15Yd (1061070)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- DUCK BRAND Duck Max Extr1.88In 20Yd (241635)
- DUCK BRAND Duck Tape Brown 5Yd (285437)
- DUCK BRAND Duct Tape Met Gold 10Y (280748)
- DUCK BRAND Duct Tape Aqua 20Yd (1265020)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- Duck Brand Duct Tapes