Shop All Masking Tapes
Duck Brand
Duck 240352 General Use Masking Tape 1.88 in. - pack of 12
Mfr # 12706
Zoro # G403754552
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 12706
- Zoro # G403754552
- UPC # 75353050040
- Country of Origin China
- Category Masking Tapes
Description
Features
- Size: 1.88" x 60 yard
- Shrink-wrapped
- Crepe paper tape
- Economy grade
- Dimension: 6.5" H x 10" W x 10" L
- Weight: 6.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Luer Lock Blank, Plated Brass Silver (G516)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Realtree Camo (241744)
- LIQUID NAILS Extreme Heavy Duty Acrylic Latex Construction Adhesive 10 oz (LN-907)
- DUCK BRAND 2.83 in. W X 60 yd L Tan Regular Strength Masking Tape (286505)
- DUCK BRAND Paint Tape 1.88X60Yd Blu (240195)
- DUCK BRAND 394700 Masking Tape, 60 yd L, 188 in W, Beige (286511)
- DUCK BRAND Paint Tape .94X60Yd Blue (240193)
- DUCK BRAND Paint Tape 1.41X60Yd Blu (240194)
- DUCK BRAND Duck 240349 0.70 in. x 60 yd General Use Masking Tape - pack of 24 (12708)
- SHURTAPE Masking Tape, Yellow, 24mm, PK36 (CP 631)
- Duck Brand Masking & Painter's Tape