Shop All Masking Tapes
Duck Brand
Duck 240350 General Purpose Masking Tape Beige 0.94 in. x 60 Yard - pack of 20
Mfr # 12704
Zoro # G003754525
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 12704
- Zoro # G003754525
- UPC # 75353050026
- Country of Origin China
- Category Masking Tapes
Description
Features
- Size: 0.94" x 60 Yard
- General-purpose masking tape ideal for craft work
- Removes cleanly for up to 24 hours
- Thick, flexible crepe paper backing prevents bleed-through
- Resistant to oil, water, and low temperatures
- High adhesion
- Recommended for non-painting applications such as labeling, bundling and mounting
- Dimension: 5.75" H x 10" W x 10" L
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- SPRAYWAY RTV Silicone Caulk Maker - Clear, 6PK (SW659)
- LIQUID NAILS Tub Surround & Shower Adhesive, Tub Surround & Shower Wall Series, White, 10 oz, Cartridge (LN-715)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- DUCK BRAND 394700 Masking Tape, 60 yd L, 188 in W, Beige (286511)
- DUCK BRAND Paint Tape 1.41X60Yd Blu (240194)
- DUCK BRAND 1.88 in. W X 60 yd L Beige Regular Strength Masking Tape (286504)
- DUCK BRAND 2.83 in. W X 60 yd L Tan Regular Strength Masking Tape (286505)
- DUCK BRAND Paint Tape 1.88X60Yd Blu (240195)
- DUCK BRAND Paint Tape .94X60Yd Blue (240193)
- 3M Masking Tape, Natural, 3 In. Dia., PK250 (2380)
- Duck Brand Masking Tapes