Shop All Masking Tapes
Duck Brand
Duck 240349 0.70 in. x 60 yd General Use Masking Tape - pack of 24
Mfr # 12708
Zoro # G603754918
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # 12708
- Zoro # G603754918
- UPC # 75353050019
- Country of Origin China
- Category Masking Tapes
Description
Features
- Tape Width: 0.7 in.
- Tape Length: 60 yd.
- Surface: General Purpose
- Product Type: Masking Tape
- Adhesion Strength: High Strength
- Color: White
- Number in Package: 1 pk
- For bundling and labeling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (30876V)
- 3M Film Tape, Polyethylene, White, 2In x 36 Yd (483)
- 3M 3M GPT020 Double Coated Tape 1" circles - 250 per pack (3M GPT-020)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- DUCK BRAND 1.41 in. W X 60 yd L Beige Regular Strength Masking Tape (286503)
- DUCK BRAND Paint Tape 1.41X60Yd Blu (240194)
- DUCK BRAND 394700 Masking Tape, 60 yd L, 188 in W, Beige (286511)
- DUCK BRAND Paint Tape .94X60Yd Blue (240193)
- DUCK BRAND Paint Tape 1.88X60Yd Blu (240195)
- DUCK BRAND 0.7 in. W X 60 yd L Beige High Strength Masking Tape (286501)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 12/Case (T93340112PK)
- Duck Brand Masking Tapes