Shop All Electrical Tapes
Duck Brand
Duck 1219-60 0.75 in. x 60 ft. Vinyl Electrical Tape; Pack of 10
Mfr # 739060
Zoro # G204014817
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # 739060
- Zoro # G204014817
- UPC # 75353043608
- Country of Origin China
- Category Electrical Tapes
Description
Features
- Vinyl Electrical Tape.
- Size - 0.75 in. x 60 ft.
- Pack of 10.
- Material - Vinyl.
- Flame Retardant.
- Resists Abrasion.
- Moisture & Solvents.
- Performs Well To 600V.
- Cello Wrap.
- Dimension - 2.7 x 2.4 x 0.8 in.
- Item Weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- DAP Caulk, 10 oz, Cartridge, Almond, Water Base (02102)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Green, Vinyl (4-50-3903-GREEN)
- SCOTCH Spray Adhesive, 10.25 oz, Can (6065)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (299018)
- DUCK BRAND Duck 284094 26 x 23 in. Electrical Tape Planogram Rack (197854)
- DUCK BRAND Electrical Tape, 0.75 in x 12 yd., PK6 (280303)
- DUCK BRAND Electrical Tape, 0.75 in.x 66 yd., Black (551117)
- DUCK BRAND 1/2 in. W X 20 ft. L Assorted Vinyl Electrical Tape (299020)
- DUCK BRAND Professional Grade 0.75 in. W X 66 ft. L Green Vinyl Electrical Tape (299014)
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Commercial Colors (ETAPE-75-KIT-5)
- Duck Brand Electrical Tapes