Shop All Electrical Tapes
Duck Brand
Duck 04141 0.75 in. x 66 ft. White Vinyl Electrical Tape
Mfr # 606712
Zoro # G803700999
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 606712
- Zoro # G803700999
- Country of Origin China
- Category Electrical Tapes
Description
Features
- Reusable Plastic Container With Label.
- Color - White.
- Size - 0.75 in. x 66 ft.
- Dimension - 3.75 x 0.87 x 3.75 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 1/2" squares - 250 per pack (3M GPT-020)
- NEWBORN Caulk Gun, Black/Silver, Steel, 24 oz (624-GTS)
- ZORO SELECT Masking Tape, Paper, Orange, 1", PK36 (TC602-Orange)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Black (557)
- DUCK BRAND Electrical Tape, 0.75 inx 50yd, Black, PK3 (299004)
- DUCK BRAND 1/2 in. W X 20 ft. L Assorted Vinyl Electrical Tape (299020)
- DUCK BRAND Duck 284094 26 x 23 in. Electrical Tape Planogram Rack (197854)
- DUCK BRAND Duck 07205 Vinyl Electrical Tape; 5 Pack (606803)
- DUCK BRAND Electrical Tape, 0.75 in.x 66 yd., Black (551117)
- DUCK BRAND 283972 Tape in Yellow & Black Stripe Design (DU7595)
- QUEENS OF CHRISTMAS Electrical Tape, Orange -10PK (ETAPE-OR-10PK)
- Duck Brand Electrical Tapes