Shop All Electrical Tapes
Duck Brand
Duck 04140 0.75 in. x 66 ft. Green Vinyl Electrical Tape
Mfr # 606726
Zoro # G003701055
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # 606726
- Zoro # G003701055
- Country of Origin China
- Category Electrical Tapes
Description
Features
- Reusable Plastic Container With Label.
- Color - Green.
- Size - 0.75 in. x 66 ft.
- Dimension - 3.75 x 0.87 x 3.75 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- THROUGH THE ROOF! Sealant Roof Brush Clear Qt (14003)
- CONVENIENCE Touch 'n Foam Mouse Shield Cream Polyurethane Foam Foam Sealant 12 oz (7565012506)
- ZIPWALL Double Sided Tape for Dust Barriers (T150)
- DUCK BRAND Electrical Tape, 0.75 in x 12 yd., PK6 (280303)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (299018)
- DUCK BRAND Duck 07205 Vinyl Electrical Tape; 5 Pack (606803)
- DUCK BRAND Electrical Tape, 0.75 in.x 66 yd., Black (551117)
- DUCK BRAND Electrical Tape, 0.75 inx 50yd, Black, PK3 (299004)
- DUCK BRAND Duck 284094 26 x 23 in. Electrical Tape Planogram Rack (197854)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- Duck Brand Electrical Tapes