Shop All Packing Tapes
Duck Brand
Carton Sealing Tape, 2 in. x 60 yd., Clear
Mfr # CS-60C
Zoro # G4070915
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.6 mil
- Tape Width 1.88 in
- Tape Length 60 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # CS-60C
- Zoro # G4070915
- UPC # 075353073759
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 60 yds |
Tape Core Diameter | 3 in |
Length | 60 yds |
Width | 1.88" |
Size | 1.88" x 60 yds |
Details
Item | Carton Sealing Tape,2 in. x 60 yd.,Clear |
Tape Backing Material | Plastic |
Tape Thickness | 2.6 mil |
Tape Color | Clear |
Standards | Meets U.S. Postal Regulations |
Material | Plastic |
Tensile Strength | 31 lb/in |
Color | Clear |
Tape Paper Weight | 0.448 lbs |
Thickness | 2.6 mil |
Adhesive Material | Acrylic |
Retroreflective Grade | Heavy-Duty |
Finish | Gloss |
Description
Carton Sealing Tape,2 in. x 60 yd.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5ZW18)
- XEROX Xerox Waste Toner Bottle, 30000 Yield (115R00128)
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- DUCK BRAND Tape Crtn Clr48Mmx50Mpk6 (240975)
- DUCK BRAND Packing Tape, Max Strength, 1.88"x54.6 Yd, 6/PK, Clear 6PK (DUC241513)
- DUCK BRAND PAPER TAPE TAN 25YD (242828)
- DUCK BRAND Packaging Tape, 3" Core, 3.1 Mil, 1-7/8"x60 Yds., 36/PK, CL 36PK (DUC1288647)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK6 (240053)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9022916PK)
- Duck Brand Packing Tape & Dispensers