Shop All Office Tape
Duck Brand
CARPT TAPE FG 1.88""X75'
Mfr # 286372
Zoro # G2709993
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1.88 in
- Tape Length 25 yd
- Color White
- Features Long Lasting, Durable, Strong, Permanent Adhesive; Moisture Resistant, Mildew Resistant
- Application Seaming, Indoor, Fiberglass, Basement, Carpet, Outdoor, Holding, Repairing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 286372
- Zoro # G2709993
- UPC # 75353071984
- Country of Origin China
- Category Office Tape
Dimensions
Tape Width | 1.88 in |
Tape Length | 25 yd |
Details
Item | Indoor/Outdoor Carpet Double-sided Tape |
Color | White |
Features | Long Lasting, Durable, Strong, Permanent Adhesive; Moisture Resistant, Mildew Resistant |
Application | Seaming, Indoor, Fiberglass, Basement, Carpet, Outdoor, Holding, Repairing |
Description
Duck 1.88 in. W X 75 ft. L Reversible Scrim Indoor and Outdoor Carpet Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Long Corrugated Boxes, 60" x 6" x 6", Kraft, 15/Bundle (6066)
- CRAYOLA Crayon, Twistable, Assorted, PK24 (529724)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3" Tape (BP555es)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- DUCK BRAND Duck 283972 Tape in Yellow & Black Stripe Design (4592903)
- 3M Office Tape, Matte Acetate, PK24 (810K24)
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- OFFICEMATE Recycled Desktop Tape Dispenser, 3/4" (96690)
- CHARLES LEONARD Tape, Transparent, 0.75in Wide x 1296in, 1in Core, PK12 (49734)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- 3M DISPENSER, TAPE, C22, 2-ROLL (MMMC22)
- Duck Brand