Shop All Double Sided Foam Tapes
Duck Brand
Carpet Tape, Indoor/Outdoor, White
Mfr # DUC286372
Zoro # G501863484
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1.88"
- Tape Length 25 yd
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # DUC286372
- Zoro # G501863484
- UPC # 75353071984
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.88" |
Tape Length | 25 yd |
Details
Item | Indoor/Outdoor Carpet Tape |
Tape Color | White |
Description
Indoor/Outdoor Carpet Tape features an incredibly strong adhesive for permanent carpet installation. Fiberglass-reinforced design increases its overall durability to provide a lasting hold on surfaces. Moisture-resistant construction provides adheres reliably to surfaces whether it's secured indoors or outdoors. Carpet tape is perfect for installing, holding, seaming or repairing carpet seams.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Black, Temp Range -50 to 450 Degrees F (W11125010)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- DUCK BRAND Mounting Tape, Foam, Permanent, 3/4"x36 yd. (1289275)
- DUCK BRAND Max Strength Double-Sided Gel Tape (DUC287264)
- DUCK BRAND Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White (DUC1289275)
- DUCK BRAND MOUNTNG TAPE EXTRM 60"" (285337)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- THERMWELL PRODUCTS Thermwell V449H Vinyl Foam Weather-Strip Tape; Gray (174367)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- Duck Brand Foam Tape