Shop All Double Sided Foam Tapes
Duck Brand
Brand DoubleStick Tape Dispenser Refill Roll, Clear
Mfr # DUC1081698
Zoro # G207202112
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Permanent Adhesive
- Tape Width 0.50"
- Tape Length 25 yd
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # DUC1081698
- Zoro # G207202112
- UPC # 75353213551
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.50" |
Tape Length | 25 yd |
Details
Item | Brand Double-Stick Tape Dispenser Refill Roll |
Tape Backing Material | Permanent Adhesive |
Tape Color | Clear |
Description
Refill roll of doublestick tape is great for scrapbooking, photo albums, crafts and giftwrapping Both sides of the clear tape are coated with permanent adhesive for easy mounting Acidfree construction makes it safe for photos Roll fits in the refillable Duck DoubleStick Tape Dispenser equipped with a cutter for neat strips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 45 mil Acrylic Foam Tape Grey, 1in x 18yd (RP+110GF)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- DAP Dynaflex Ultra Clay Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818214)
- TITEBOND Floor Adhesive, Contractor Grade Subfloor Series, Off-White, 28 oz, Cartridge (7282)
- DUCK BRAND Max Strength Double-Sided Gel Tape (DUC287264)
- DUCK BRAND Mounting Tape, Foam, Permanent, 3/4"x36 yd. (1289275)
- DUCK BRAND Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White (DUC1289275)
- DUCK BRAND Carpet Tape, Indoor/Outdoor, White (DUC286372)
- DUCK BRAND MOUNTNG TAPE EXTRM 60"" (285337)
- HANGMAN Poster and Craft Tape (PCT-12)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- Duck Brand Double Sided Foam Tapes