Shop All Duct Tapes
Duck Brand
Brand Color Duct Tape, Green
Mfr # DUC1304968RL
Zoro # G107199581
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88"
- Duct Tape Length 20 yd
- Color Green
- Type Duct Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # DUC1304968RL
- Zoro # G107199581
- UPC # 75353037003
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88" |
Duct Tape Length | 20 yd |
Details
Color | Green |
Item | Brand Color Duct Tape |
Type | Duct Tape |
Description
Color duct tape is excellent for repairs, colorcoding, fashion, crafting and imaginative projects Great stretch and conformability hold tightly around corners, bends and curves It works on a variety of surfaces, including wood, vinyl, plastic, leather, metal and laminate Tape is made with heavyduty cotton mesh for highperformance strength Rubber adhesive offers excellent holding power Tape tears easily by hand without curling and conforms to uneven surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Silite RTV Silicone White 10.3 (17140)
- PAWLING Caulk, 10.5 oz, Cartridge, Eggshell, Hybrid Base (WC-110-0-370)
- TITEBOND Wood Glue, 5 gal, Pail, II Premium (5007)
- DAP Construction Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (18814)
- DUCK BRAND 442060 1.41 x 42 in. Cloth Carpet Tape (DU574736)
- DUCK BRAND Duct Tape Org Xfct 15Yd (1265019)
- DUCK BRAND Duck Max Extr1.88In 20Yd (241635)
- DUCK BRAND Max Duck Tape 45Yd Slvr (240201)
- DUCK BRAND Duck 442060 1.41 x 42 in. Cloth Carpet Tape (172869)
- DUCK BRAND Max Duct Tape, 1.88" x 35 yd., White (240866)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., White, PK6 (T967764W6PK)
- Duck Brand Duct Tapes