Shop All Shelving & Rack Accessories
This Product is Discontinued
Duck Brand
Black Adhesive Chalkboard 12"x10 ft. (Discontinued)
Mfr # DECO ADHESIVE LAMINATE
Zoro # G7184759
This Product is Discontinued
Key Features
- Color Black
- Material Plastic & Adhesive
- Width 1.5 IN
- Length 1.5 IN
- Height 12.625 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # DECO ADHESIVE LAMINATE
- Zoro # G7184759
- UPC # 75353955314
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Width | 1.5 IN |
Length | 1.5 IN |
Height | 12.625 IN |
Size | 12 in. x 10 ft. |
Details
Item | Adhesive Chalkboard |
Color | Black |
Material | Plastic & Adhesive |
Weight | 0.406 LB |
Color Description | Black Chalkboard |
Description
Black Chalkboard,12"x10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.