Shop All Shelving & Rack Accessories
This Product is Discontinued
Duck Brand
Adhesive Shelf Liner 20"x15ft., Oak (Discontinued)
Mfr # PEEL & STICK ADHESIVE LAMINATE
Zoro # G7184847
This Product is Discontinued
Key Features
- Color Brown
- Material Plastic & Adhesive
- Overall Height 1.625"
- Overall Width 20"
- Overall Length 1.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # PEEL & STICK ADHESIVE LAMINATE
- Zoro # G7184847
- UPC # 75353222263
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1.625" |
Overall Width | 20" |
Overall Length | 1.625" |
Length | 1.625 IN |
Width | 20 IN |
Height | 1.625 IN |
Size | 20 in. x 15 ft |
Details
Item | Oak,20"x15ft. |
Color | Brown |
Material | Plastic & Adhesive |
Weight | 0.895 LB |
Color Description | Oak |
Net Weight | 0.895 lb |
Description
Oak,20 In.x15ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.