Shop All Specialty Cleaners
Duck Brand
Adhesive Remover, w/ Built-in Scraper, 5.45 oz
Mfr # DUC000156001
Zoro # G002500529
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 545 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # DUC000156001
- Zoro # G002500529
- UPC # 75353015605
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 545 oz |
Details
Item | Adhesive Remover |
Description
Adhesive Remover removes adhesive residue, tar, caulk, gum, crayon and more. One-step, no-mess applicator has a built-in scraper. Adhesive Remover offers a citrus scent and is VOC-compliant.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 15 in Sweep Face Angle Broom, Black (1115)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53287A)
- NOBLES/TENNANT HOSE END - 1.5 in. DRAIN CAP & INSERT (1008639)
- GEORGIA-PACIFIC Disposable Foodservice Towel, H700, PK150, Blue, 150 Wipes, 13" x 24", 150 PK (29424)
- TUFF STUFF PRODUCTS Tuff Stuff Products SB17GR 17 qt. Square Utility Bucket; Green (SB17GR)
- GODDARDS No Scent Butcher Block Oil 8 oz Liquid (707322)
- REJUVENATE Leather and Vinyl Cleaner, 24 fl oz (RJ24CL)
- AQUA CHEMPACS Safety Foam, Tom Shirley, 1 qt., PK12 (2-122)
- MEGUIARS C2100 Detailing Clay - Aggressive (MGL-C2100)
- METHOD Daily Wood Cleaner, Spray Bottle (01182)
- BIO-OXYGEN Mold Elimination Solution, PK4 (ABOMQ4)
- Duck Brand Specialty Cleaners