Shop All Wall Mounted Bathroom Faucets
Duchess
KS1212PKX Wall Mount Bathroom Faucet
Mfr # KS1212PKX
Zoro # G6381804
product price: $240.47
/ea
Free Shipping & Returns
$240.47
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
- Brand Duchess
- MFR # KS1212PKX
- Zoro # G6381804
- UPC # 663370378829
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. The Duchess Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's ensemble. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
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
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMP2)
- CELEBRITY KS7121WCL Two-Handle Wall Mount Bathroom Faucet (KS7121WCL)
- ESSEX KS1212BEX Wall Mount Bathroom Faucet (KS1212BEX)
- KINGSTON BRASS KS215C Adjustable Center Wall Mount Bathroom Faucet (KS215C)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3559LF-BLWL)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- Duchess Wall Mounted Bathroom Faucets