Shop All Common Nails
Duchesne
Nail Spiral 2in Brt 25lb
Mfr # 20601306
Zoro # G810538103
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duchesne
- MFR # 20601306
- Zoro # G810538103
- UPC # 779763001875
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-4)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-7/8 in Shaft Dia, 10 PK (CG-187ST OIL)
- FASTENMASTER Wood Screw, #12, 5 in, Torx Drive, 50 PK (FMLLF005-50)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 3 PK (933284)
- NATIONAL NAIL BULK Common Nail, 3 in L, 10D, Bright Finish (10DBRCOMMON)
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 63 PK (4NEN8)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Bright Finish (461494)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- NATIONAL NAIL BULK Common Nail, 3-1/2 in L, 16D, Bright Finish (16DBRCOMMON)
- METABO HPT NAIL 2-3/8 in. L BRITE (15103MHPT)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- Duchesne Common Nails