Shop All Common Nails
Duchesne
Nail Sheating 4in Brt 50lb
Mfr # 20602903
Zoro # G710538104
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duchesne
- MFR # 20602903
- Zoro # G710538104
- UPC # 779763002032
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (310410RSN)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0604-100)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 10 PK (U12380.075.0002)
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0350)
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 63 PK (4NEN8)
- TOTALTURF 461790 6 oz. Copper Slating Nails (TO2671932)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 9 ga (16HGSTPD5)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- GRIP-RITE Common Nail, 3-1/8 in L, 12D, Steel, Vinyl Coating Finish, 9 ga (12CTDSKR)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP1)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- Duchesne Common Nails