Shop All Common Nails
Duchesne
Nail Fnsh 2in Brt Micro
Mfr # 24801379
Zoro # G710538128
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duchesne
- MFR # 24801379
- Zoro # G710538128
- UPC # 779763050163
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071230)
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.080.0016)
- DELTANA Wood Screw, #9, 3/4 in, Zinc Chromate Steel Flat Head Phillips Drive (SCWST975U2D)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Galvanized Finish (461284)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0705471)
- B&C EAGLE Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B182SS-1M)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 840 PK (4NER8)
- METABO HPT Common Nail, 1-3/4 in L, Steel, Electro Galvanized Finish, 18 ga (HI5994)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- B&C EAGLE Common Nail, 2-3/8 in L, 33D, Steel, Bright Finish, 2500 PK (238X113/33)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A)
- Duchesne Common Nails