Shop All Common Nails
Duchesne
Nail Flooring L 1-3/4in Brt
Mfr # 81001801155
Zoro # G910538102
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duchesne
- MFR # 81001801155
- Zoro # G910538102
- UPC # 779763061107
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-3/4 in |
Details
Item | Common Nail |
Shank Type | Ring |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-10)
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0025)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 250 PK (SSD68SSBS200)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1-1/4 in Hex Wd, 2 PK (250563BG)
- HILLMAN 42019 1.6 in. Panel Nails in Brown (55859)
- HILLMAN 42015 1 lbs Panel Nails Dark Brown - 1 in. (55858)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (42055)
- HILLMAN Common Nail, 3/4 in L, 17D, Steel, Bright Finish, 6 PK (122547)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461359)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- Duchesne Common Nails