Shop All Common Nails
Duchesne
Nail Flooring 1-1/2in Brt
Mfr # 26600960
Zoro # G710538135
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duchesne
- MFR # 26600960
- Zoro # G710538135
- UPC # 779763044568
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Common Nail |
Shank Type | Ring |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK (930823)
- SET SCREW & MANUFACTURING #6-32 X 3/16 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide (H13320187FDX-500)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04172.062.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1, PK25 (U39000.193.0100)
- HILLMAN Common Nail, 1 in L, 2D (122554)
- HILLMAN Common Nail, Steel, 5 PK (41826)
- HILLMAN Common Nail, 3/8 in L, 8D, Steel, Bright Finish, 0.375 ga (461493)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 11 ga (112HGRFGBK)
- PROSOURCE Common Nail, 3-1/2 in L, 16D, Bright Finish (00053192)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP30BK)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish (461354)
- Duchesne Common Nails