Shop All Common Nails
Duchesne
Nail Common 5in Brt 50lb
Mfr # 20603703
Zoro # G810533993
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duchesne
- MFR # 20603703
- Zoro # G810533993
- UPC # 779763002049
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 5 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01010.025.0125)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN500)
- ZORO SELECT Standard Crown Cap Nut, #6-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-6P5-100BX)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Hot Dipped Galvanized Finish (461476)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 10 ga (10HGRSPD)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- HILLMAN Common Nail, 5-9/10 in L, Steel, White Finish, 14 ga (55865)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- Duchesne Common Nails