Shop All Common Nails
Duchesne
Nail Bx 4in Phosphate 50lb
Mfr # 23232903
Zoro # G910538119
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duchesne
- MFR # 23232903
- Zoro # G910538119
- UPC # 779763000809
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01297)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x1/2, PK100 (SSKCIA0310050USA-100BX)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1in, PK100 (U39130.012.0100)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 11/32 in Ht, 100 PK (U12348.031.0001)
- HILLMAN Common Nail, 1 in L, Steel, Bronze Finish, 14 ga, 6 PK (9525)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga (20C)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 1320 PK (4NET6)
- Duchesne Common Nails