Shop All Common Nails
Duchesne
Nail Bx 4in Phosphate
Mfr # 23232969
Zoro # G710538210
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duchesne
- MFR # 23232969
- Zoro # G710538210
- UPC # 779763045954
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24509C)
- MIDWEST FASTENER #10-24 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37782)
- MIDWEST FASTENER #10-24 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07630)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (71424)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC)
- SIMPSON STRONG-TIE NAIL SIDE SS 8D RING 1# (T8SND1)
- GRIP-RITE Common Nail, 1-3/4 in L, 6D, Steel, Bright Finish (6DUP5)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 2730 PK (4NEP8)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish (8HGRSSS1)
- TINKERTOOLS GR3011M Full Round Head Framing Nail 3 x 0.120 in. (TI1493878)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 455 PK (4NEP3)
- Duchesne Common Nails