Shop All Common Nails
Duchesne
Nail Bx 4in Phosphate
Mfr # 23232963
Zoro # G810538349
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duchesne
- MFR # 23232963
- Zoro # G810538349
- UPC # 779763043707
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (54350)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.062.0450)
- ZORO SELECT #8-32 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0018)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- GRIP-RITE Common Nail, 10 in L, Steel, Bright Finish (5023423)
- GRIP-RITE Common Nail, 24 in L, Steel, Black Bituminous Coating Finish (STKR24)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 220 PK (4NEP6)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 10 ga (16BX)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 11.50 ga (461437)
- GRIP-RITE Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (5023929)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 31 PK (4NER7)
- Duchesne Common Nails