Shop All Common Nails
Duchesne
Nail Bx 3in Phosphate
Mfr # 23232166
Zoro # G810538202
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duchesne
- MFR # 23232166
- Zoro # G810538202
- UPC # 779763045138
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" Brl Lg, Steel Zinc, 10 PK (31664)
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38205.062.0001)
- ZORO SELECT Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, Steel, Black Oxide, 2 PK (40779)
- VORTEX Common Nail, 1-1/4 in L, Stainless Steel (VO2669050)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK (532686)
- AMERIMAX HOME PRODUCTS Common Nail, 4 in L, Steel, Galvanized Finish (513176)
- GRIP-RITE Common Nail, 1-3/4 in L, 6D, Steel, Bright Finish (6DUP5)
- SWAN SECURE Common Nail, 6D, Stainless Steel (T6PCS5)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- Duchesne Common Nails