Shop All Common Nails
Duchesne
Nail Bx 2in Phosphate
Mfr # 23231366
Zoro # G810538301
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duchesne
- MFR # 23231366
- Zoro # G810538301
- UPC # 779763045114
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-1015-7.9)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (#0130)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Steel, 5 PK (5YY86)
- ZORO SELECT Connector Nut, 1/4"-20, 12 mm Brl Lg, 9 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJV6)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- GRIP-RITE Common Nail, 1-5/8 in L, Steel, Galvanized Finish (158BLDW5)
- BASF Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK5)
- PROSOURCE Common Nail, 1-1/4 in L, 3D, Bright Finish (00053072)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- GRIP-RITE Common Nail, 1 in L, 12D (2394856)
- Duchesne Common Nails