Shop All Common Nails
Duchesne
Common Nail, 4 in L, Hot Dipped Galvanized Finish
Mfr # 20622963
Zoro # G710538197
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duchesne
- MFR # 20622963
- Zoro # G710538197
- UPC # 779763043639
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 10 PK (125152CH8O)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-3/4 in., PK100 (U51500.031.0175)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 25 PK (U51050.037.0150)
- NEWPORT FASTENERS Jam Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Ht, 500 PK (740933-BR-500)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 455 PK (4NER9)
- TOTALTURF Common Nail, 12 in L, Hot Dipped Galvanized Finish (TO697675)
- PRO-FIT Common Nail, 4 in L, 20D, Hot Dipped Galvanized Finish (0054208)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 1320 PK (4NEP9)
- GRIP-RITE Common Nail, 1 in L, 12D (2394856)
- TOOL TIME Nail Siding Coil Ring Stainless Steel (TO1864557)
- Duchesne Common Nails