Shop All Common Nails
Duchesne
Common Nail, 4 in L, 375 PK
Mfr # 20602972
Zoro # G910538485
product price: $59.85
/pk 375, $0.16/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duchesne
- MFR # 20602972
- Zoro # G910538485
- UPC # 779763046296
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Nuts Hex 1/8Ip Solid Brs 60169, 12PK (3404324)
- HILLS HUMP Hog Ring Hillhump#3Bx100 (#3)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG350125012536)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11060.025.0001)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP30BK)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC5)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C)
- HOMEPAGE K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (HO2630270)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0808171)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- Duchesne Common Nails