Shop All Common Nails
Duchesne
Common Nail, 3-1/2 in L, Steel, Galvanized Finish
Mfr # 24822566
Zoro # G710538203
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duchesne
- MFR # 24822566
- Zoro # G710538203
- UPC # 779763045558
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Hose Washer, Rubber (801364-1001)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61896)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.075.0275)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51462.075.0001)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- VORTEX S207A-5 5 lbs. 2.5 in. 8D Ring Shank Box Nail (VO592287)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C30BK)
- GRIP-RITE Common Nail, 1-5/8 in L, Steel, Galvanized Finish (158BLDW5)
- Duchesne Common Nails