Shop All Common Nails
Duchesne
Common Nail, 2 in L, Hot Dipped Galvanized Finish
Mfr # 20621366
Zoro # G910538232
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duchesne
- MFR # 20621366
- Zoro # G910538232
- UPC # 779763044766
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (05526-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (Z9271)
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA6)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK100 (U07852.025.0025)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- B&C EAGLE Common Nail, 1-1/2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18112SS-1M)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- TINKERTOOLS 2.25 in. 8D Duplex Bright Steel Nail Double Head, Silver - 30 lbs (TI3310305)
- SIMPSON NS1 Nail Stop (5607163)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Bright Finish (461355)
- PROSOURCE Common Nail, 1-1/2 in L, 4D, Bright Finish (00053092)
- Duchesne Common Nails