Shop All Common Nails
Duchesne
Common Nail, 1 in L, 75 PK
Mfr # 23600579
Zoro # G810533955
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duchesne
- MFR # 23600579
- Zoro # G810533955
- UPC # 779763050033
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 3/8-24 X 1-1/2 S/SET 100/BOX (33118)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01070.037.0200)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX)
- TOTALTURF Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (TO564522)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- PROSOURCE Common Nail, 12 in L, 180D, Hot Dipped Galvanized Finish (00033282)
- PASLODE Common Nail, 1 in L, 30D (176263)
- ARROW FASTENER Common Nail, 5/8 in L, Steel, Galvanized Finish, 23 ga (23G15-1K)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 10 ga (16BX)
- Duchesne Common Nails