Shop All Common Nails
Duchesne
Common Nail, 1-1/4 in L, Steel, Galvanized Finish
Mfr # 20410760
Zoro # G910538133
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Material Steel
- Finish Galvanized
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duchesne
- MFR # 20410760
- Zoro # G910538133
- UPC # 779763044018
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Shank Type | Ring |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .072" x 1-7/8" 18-8 Stainless Steel Hitch Pin Clips 10PK (74963)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/8 in W, 1/2 in H, 300 Stainless Steel (WWG700375050012)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M04100.300.0200)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2 in., PK10 (WWG-CLPCZ-007)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP)
- GRIP-RITE Common Nail, 1-5/8 in L, Steel, Galvanized Finish (158BLDW5)
- GRIP-RITE Common Nail, 24 in L, Steel, Black Bituminous Coating Finish (STKR24)
- GRIP-RITE Common Nail, 2-3/8 in L, 8D, Steel, Vinyl Coating Finish, 11.50 ga (8CTDSKR)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 7 ga (461338)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- Duchesne Common Nails