Shop All Common Nails
Duchesne
Common Nail, 1-1/2 in L, Steel, Galvanized Finish
Mfr # 23620963
Zoro # G910517398
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duchesne
- MFR # 23620963
- Zoro # G910517398
- UPC # 779763043776
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain Titanium (0001310)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 10, Plain, 3 PK (932348)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish (Z9221BR)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0800)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK (13011006)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP1)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- GRIP-RITE Common Nail, 4-1/2 in L, 30D, Steel, Bright Finish, 5 ga (30C)
- SIMPSON STRONG-TIE Hdg Nails 10D 5#Box (10D5HDG-R)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- TITEBOND 2 Oz. Thin Instant Bond Ca (6201)
- Duchesne Common Nails