Shop All Linear Shafts & Support Rails
Dualvee
Track, SS, 8 ft L, 0.625" W, 0.25" H
Mfr # T2SS-8
Zoro # G108061580
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance AISI
- Rail Finish Hardened Steel
- Rail Material Stainless Steel
- Mounting Hole Size 0.203 in
- For Use With DualVee Guide Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T2SS-8
- Zoro # G108061580
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.203 in |
Nominal Rail Size | 2 |
Overall Length | 96 in |
Overall Height | 0.25 in |
Overall Width | 0.625 in |
Size | 2 |
Undercut Depth | 0.094 in |
Manufacturer Size | 2 |
Details
Item | Track |
Agency Compliance | AISI |
Rail Finish | Hardened Steel |
Rail Material | Stainless Steel |
For Use With | DualVee Guide Wheels |
Mounting Hole Center to Center | 3 in |
System of Measurement | Inch |
Series | DualVee |
Rail Construction | Hardened Stainless Steel |
Mounting Hole Center to Shaft End | 0.315 in |
Edge Angle | 90 Degrees |
Standards | AISI |
Rail Type | Slide |
Description
Track, Overall Length 96 in, Overall Width 0.625 in, Overall Height 0.25 in, Rail Material Stainless Steel, Manufacturer Size 2, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.315 in, Series DualVee, Mounting Hole Size 0.203 in, Channel Type Not Applicable, Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 081253)
- COXREELS Hose Reel, Hand Crank, 1" IDx100 ft (1125-6-100)
- A & I PRODUCTS Hose Clamp Assortment 13.2" x22.1" x6.5" (A-14B5401)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- Dualvee Linear Bearings & Guides