Shop All Linear Shafts & Support Rails
Dualvee
Track, SS, 7 ft L, 1.062" W, 0.437" H
Mfr # T4SS-7
Zoro # G408061853
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance AISI
- Rail Finish Hardened Steel
- For Use With DualVee Guide Wheels
- Rail Material Stainless Steel
- Mounting Hole Size 0.344 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T4SS-7
- Zoro # G408061853
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.344 in |
Overall Height | 0.437 in |
Size | 4 |
Nominal Rail Size | 4 |
Overall Length | 84 in |
Overall Width | 1.062 in |
Undercut Depth | 0.125 in |
Manufacturer Size | 4 |
Details
Item | Track |
Agency Compliance | AISI |
Rail Finish | Hardened Steel |
For Use With | DualVee Guide Wheels |
Rail Material | Stainless Steel |
Mounting Hole Center to Center | 4 in |
System of Measurement | Inch |
Rail Construction | Hardened Stainless Steel |
Series | DualVee |
Edge Angle | 90 Degrees |
Standards | AISI |
Rail Type | Slide |
Mounting Hole Center to Shaft End | 0.5 in |
Description
Track, Overall Length 84 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Stainless Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 4L480 (4L480)
- TOMPKINS Hydraulic Fitting-Stainless05MJ-02MP-SS (SS-2404-05-02-FG)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- INGERSOLL-RAND Assembly, Pendant w Fittings (MLK-K269C)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- DUALVEE Track, Carbon Steel, 7 ft L, 0.625" W (T2-7)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- Dualvee Linear Bearings & Guides