Shop All Linear Shafts & Support Rails
Dualvee
Track, SS, 7 ft L, 0.875" W, 0.343" H
Mfr # T3SS-7
Zoro # G908061537
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 0.281 in
- Agency Compliance AISI
- Rail Material Stainless Steel
- Rail Finish Hardened Steel
- Mounting Hole Center to Center 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T3SS-7
- Zoro # G908061537
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.281 in |
Nominal Rail Size | 3 |
Overall Length | 84 in |
Size | 3 |
Overall Height | 0.343 in |
Overall Width | 0.875 in |
Manufacturer Size | 3 |
Undercut Depth | 0.109 in |
Details
Item | Track |
Agency Compliance | AISI |
Rail Material | Stainless Steel |
Rail Finish | Hardened Steel |
Mounting Hole Center to Center | 3 in |
For Use With | DualVee Guide Wheels |
System of Measurement | Inch |
Rail Construction | Hardened Stainless Steel |
Series | DualVee |
Standards | AISI |
Mounting Hole Center to Shaft End | 0.375 in |
Rail Type | Slide |
Edge Angle | 90 Degrees |
Description
Track, Overall Length 84 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Stainless Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Piston Vacuum Pump, 1/4 HP, 27.6in. Hg (2546B-01)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E719)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (2BK62)
- GATES XPZ1312 Metric V-Belt, 1312mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1312)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- Dualvee Linear Bearings & Guides