Shop All Linear Shafts & Support Rails
Dualvee
Track, SS, 3 ft L, 1.062" W, 0.437" H
Mfr # T4SS-3
Zoro # G108061535
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Hardened Steel
- Mounting Hole Center to Center 4 in
- Mounting Hole Size 0.344 in
- Rail Material Stainless Steel
- For Use With DualVee Guide Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dualvee
- MFR # T4SS-3
- Zoro # G108061535
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.344 in |
Overall Width | 1.062 in |
Overall Height | 0.437 in |
Overall Length | 36 in |
Nominal Rail Size | 4 |
Size | 4 |
Manufacturer Size | 4 |
Undercut Depth | 0.125 in |
Details
Item | Track |
Rail Finish | Hardened Steel |
Mounting Hole Center to Center | 4 in |
Rail Material | Stainless Steel |
For Use With | DualVee Guide Wheels |
Agency Compliance | AISI |
System of Measurement | Inch |
Series | DualVee |
Rail Construction | Hardened Stainless Steel |
Rail Type | Slide |
Standards | AISI |
Mounting Hole Center to Shaft End | 0.5 in |
Edge Angle | 90 Degrees |
Description
Track, Overall Length 36 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Stainless Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 9.6 RPM Nameplate RPM, 90V DC Voltage (6Z912)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A110)
- PERFORMANCE TOOL Grease Fitting Cleaning Tool (W54209)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- Dualvee Linear Shafts & Support Rails