Shop All Linear Shafts & Support Rails
Dualvee
Track, SS, 3 ft L, 0.875" W, 0.343" H
Mfr # T3SS-3
Zoro # G008061550
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Stainless Steel
- Agency Compliance AISI
- Rail Finish Hardened Steel
- Mounting Hole Size 0.281 in
- Mounting Hole Center to Center 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T3SS-3
- Zoro # G008061550
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.281 in |
Overall Length | 36 in |
Size | 3 |
Nominal Rail Size | 3 |
Overall Height | 0.343 in |
Overall Width | 0.875 in |
Manufacturer Size | 3 |
Undercut Depth | 0.109 in |
Details
Item | Track |
Rail Material | Stainless Steel |
Agency Compliance | AISI |
Rail Finish | Hardened Steel |
Mounting Hole Center to Center | 3 in |
For Use With | DualVee Guide Wheels |
Series | DualVee |
System of Measurement | Inch |
Rail Construction | Hardened Stainless Steel |
Rail Type | Slide |
Standards | AISI |
Mounting Hole Center to Shaft End | 0.375 in |
Edge Angle | 90 Degrees |
Description
Track, Overall Length 36 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Stainless Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MJ-12MAORB 90 Deg Elbow Forged (6801-06-12-NWO-FG)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- CHICAGO PNEUMATIC O-Ring P12 (2050487453)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- Dualvee Linear Bearings & Guides