Shop All Linear Shafts & Support Rails
Dualvee
Track, SS, 1 ft L, 0.875" W, 0.343" H
Mfr # T3SS-1
Zoro # G508061586
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 3 in
- Mounting Hole Size 0.281 in
- For Use With DualVee Guide Wheels
- Rail Material Stainless Steel
- Agency Compliance AISI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T3SS-1
- Zoro # G508061586
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.281 in |
Overall Height | 0.343 in |
Size | 3 |
Overall Length | 12 in |
Overall Width | 0.875 in |
Nominal Rail Size | 3 |
Manufacturer Size | 3 |
Undercut Depth | 0.109 in |
Details
Item | Track |
Mounting Hole Center to Center | 3 in |
For Use With | DualVee Guide Wheels |
Rail Material | Stainless Steel |
Agency Compliance | AISI |
Rail Finish | Hardened Steel |
Rail Construction | Hardened Stainless Steel |
System of Measurement | Inch |
Series | DualVee |
Rail Type | Slide |
Mounting Hole Center to Shaft End | 0.375 in |
Edge Angle | 90 Degrees |
Standards | AISI |
Description
Track, Overall Length 12 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Stainless Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA66-BK)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.87L (1AA8FRC8)
- FESTO Self-Aligning Rod Coupler FK-M20X1, 5 (FK-M20X1,5)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201 2RS (SS6201 2RS FM222)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- Dualvee Linear Shafts & Support Rails