Shop All Linear Shafts & Support Rails
Dualvee
Track, Carbon Steel, 8 ft L, 1.062" W
Mfr # T4-8
Zoro # G408061549
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Hardened Steel
- Mounting Hole Size 0.344 in
- Mounting Hole Center to Center 4 in
- Agency Compliance AISI
- For Use With DualVee Guide Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T4-8
- Zoro # G408061549
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.344 in |
Overall Width | 1.062 in |
Overall Height | 0.437 in |
Nominal Rail Size | 4 |
Size | 4 |
Overall Length | 96 in |
Undercut Depth | 0.125 in |
Manufacturer Size | 4 |
Details
Item | Track |
Rail Finish | Hardened Steel |
Mounting Hole Center to Center | 4 in |
Agency Compliance | AISI |
For Use With | DualVee Guide Wheels |
Rail Material | Carbon Steel |
System of Measurement | Inch |
Rail Construction | Hardened Carbon Steel |
Series | DualVee |
Rail Type | Slide |
Edge Angle | 90 Degrees |
Standards | AISI |
Mounting Hole Center to Shaft End | 0.5 in |
Description
Track, Overall Length 96 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX60 PARA-FLEX ELEMENT (PX60 PARA-FLEX ELEMENT)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5F)
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- DODGE 3535 X 2-7/8-KW Taper Lock Bushing (3535 X2-7/8 KWY 3/4 X3/8)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- Dualvee Linear Shafts & Support Rails