Shop All Linear Shafts & Support Rails
Dualvee
Track, Carbon Steel, 8 ft L, 0.875" W
Mfr # T3-8
Zoro # G208061749
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance AISI
- Mounting Hole Size 0.281 in
- Mounting Hole Center to Center 3 in
- For Use With DualVee Guide Wheels
- Rail Finish Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T3-8
- Zoro # G208061749
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.281 in |
Overall Width | 0.875 in |
Size | 3 |
Nominal Rail Size | 3 |
Overall Length | 96 in |
Overall Height | 0.343 in |
Undercut Depth | 0.109 in |
Manufacturer Size | 3 |
Details
Item | Track |
Agency Compliance | AISI |
Mounting Hole Center to Center | 3 in |
For Use With | DualVee Guide Wheels |
Rail Finish | Hardened Steel |
Rail Material | Carbon Steel |
Series | DualVee |
Rail Construction | Hardened Carbon Steel |
System of Measurement | Inch |
Edge Angle | 90 Degrees |
Rail Type | Slide |
Mounting Hole Center to Shaft End | 0.375 in |
Standards | AISI |
Description
Track, Overall Length 96 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Carbon Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKY5)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- Dualvee Linear Shafts & Support Rails