Shop All Linear Shafts & Support Rails
Dualvee
Track, Carbon Steel, 6 ft L, 1.062" W
Mfr # T4-6
Zoro # G308061557
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4 in
- For Use With DualVee Guide Wheels
- Agency Compliance AISI
- Rail Material Carbon Steel
- Rail Finish Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T4-6
- Zoro # G308061557
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.344 in |
Overall Height | 0.437 in |
Size | 4 |
Overall Length | 72 in |
Overall Width | 1.062 in |
Nominal Rail Size | 4 |
Undercut Depth | 0.125 in |
Manufacturer Size | 4 |
Details
Item | Track |
Mounting Hole Center to Center | 4 in |
For Use With | DualVee Guide Wheels |
Agency Compliance | AISI |
Rail Material | Carbon Steel |
Rail Finish | Hardened Steel |
Rail Construction | Hardened Carbon Steel |
System of Measurement | Inch |
Series | DualVee |
Mounting Hole Center to Shaft End | 0.5 in |
Edge Angle | 90 Degrees |
Rail Type | Slide |
Standards | AISI |
Description
Track, Overall Length 72 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Re-Cappers F. Plug M-Style (731)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XA452BP00061)
- CLESCO F4CM-BE-118 Flange Mount Bearing (4 Bolt) (F4CM-BE-118)
- DIXON Air King Hose, End, 1" (GAM11)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- Dualvee Linear Shafts & Support Rails