Shop All Linear Shafts & Support Rails
Dualvee
Track, Carbon Steel, 5 ft L, 1.062" W
Mfr # T4-5
Zoro # G108061665
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Hardened Steel
- Rail Material Carbon Steel
- Mounting Hole Center to Center 4 in
- Agency Compliance AISI
- Mounting Hole Size 0.344 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dualvee
- MFR # T4-5
- Zoro # G108061665
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.344 in |
Overall Width | 1.062 in |
Nominal Rail Size | 4 |
Overall Length | 60 in |
Size | 4 |
Overall Height | 0.437 in |
Manufacturer Size | 4 |
Undercut Depth | 0.125 in |
Details
Item | Track |
Rail Finish | Hardened Steel |
Rail Material | Carbon Steel |
Mounting Hole Center to Center | 4 in |
Agency Compliance | AISI |
For Use With | DualVee Guide Wheels |
System of Measurement | Inch |
Rail Construction | Hardened Carbon Steel |
Series | DualVee |
Standards | AISI |
Mounting Hole Center to Shaft End | 0.5 in |
Rail Type | Slide |
Edge Angle | 90 Degrees |
Description
Track, Overall Length 60 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Piggyback, Air Inlet 3/4", NPT, 173 scfm (P39354-600)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- CAMPBELL HAUSFELD RETRACTABLE HOSE REEL W/50'HOSE (AA602100)
- APOLLO BY TMG Poly Pipe Pinch Clamp Tool (POLYPTK)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- Dualvee Linear Bearings & Guides