Shop All Linear Shafts & Support Rails
Dualvee
Track, Carbon Steel, 4 ft L, 1.062" W
Mfr # T4-4
Zoro # G508061760
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DualVee Guide Wheels
- Agency Compliance AISI
- Rail Material Carbon Steel
- Mounting Hole Center to Center 4 in
- Mounting Hole Size 0.344 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T4-4
- Zoro # G508061760
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.344 in |
Size | 4 |
Overall Length | 48 in |
Nominal Rail Size | 4 |
Overall Height | 0.437 in |
Overall Width | 1.062 in |
Manufacturer Size | 4 |
Undercut Depth | 0.125 in |
Details
Item | Track |
For Use With | DualVee Guide Wheels |
Agency Compliance | AISI |
Rail Material | Carbon Steel |
Mounting Hole Center to Center | 4 in |
Rail Finish | Hardened Steel |
System of Measurement | Inch |
Rail Construction | Hardened Carbon Steel |
Series | DualVee |
Mounting Hole Center to Shaft End | 0.5 in |
Edge Angle | 90 Degrees |
Standards | AISI |
Rail Type | Slide |
Description
Track, Overall Length 48 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM19)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (30PT57)
- D&D 76" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B73)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- THOMSON Shaft, 440C SS, 0.250 In D, 60 In (QSSS 1/4 L 60)
- Dualvee Linear Shafts & Support Rails